
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-103682-2
Zoro #
G400973864
UPC #
-
Country of Origin
Mexico
Details
Color
Black
For Use With
MTE Pin Assemblies
Shroud Color
Black
Number of Positions
13
Number of Rows
1
Mating Alignment Type
Latched
UL Flammability Rating
UL 94V-0
Operating Temperature Range
-65 to 105 °C
Accessory Type
Shroud
Termination Method to Wire & Cable
Insulation Displacement Crimp (IDC), Crimp
Housing Material
Thermoplastic
Contact Current Rating (Max)
3A
Insulation Resistance
5000 MΩ
Guides
Without
Dielectric Withstanding Voltage
600 V
Termination Resistance
15 mΩ
Shroud Material
Thermoplastic
Product Type
Accessory
Mating Alignment
With
Row-to-Row Spacing
.1 in
Shroud Flammability Rating
UL 94V-0
Standoff
Without
PCB Mount Retention
Without
Centerline (Pitch)
.1 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.