Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 13 POS 5.08MM R/A PLUG TRM BLK 1-796634-3

13 POS 5.08MM R/A PLUG TRM BLK (Discontinued)

  • Mfr # 1-796634-3
  • Zoro # G000983201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-796634-3
Zoro #
G000983201
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Shrouded
No
Mounting Angle
Right Angle
Centerline
5.08 mm [ .2 in ]
Screwless Terminal Block
No
Housing Color
Green
Contact Base Material
Phosphor Bronze
Contact Mount
Through Hole
Connector Style
Plug
Number of Positions
13
Screw Flange
Without
Wire Entry Angle
Side
Current Rating (Max) (A)
15
Housing Material
Polyamide 6.6
Block Type
None
Stacked Levels
With
Side Stackable
Yes
Applies To
Wire
Screw Plating Material
Nickel
Interlock
Without
Number of Rows
1
Screw Material
Brass
Voltage (VAC)
300
Mating Angle
180°
Contact Mating Area Plating Material
Tin
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.