Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 SIZE CPC STD CLAMP

  • Mfr # 182663-1

  • Zoro # G401026101


product price: $9.75
/ea
Sold in multiples of 9 for $87.75

Key Features

Style - Connector
Straight
Color
Black
Material
Thermoplastic
Cable Opening Max.
0.453 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182663-1
Zoro #
G401026101
UPC #
-
Country of Origin
Italy

Details

Style - Connector
Straight
Color
Black
Material
Thermoplastic
Cable Opening Max.
0.453 in
Item
Cable Clamp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.