Zoro Homepage

13P MOD2 STIFTWANNE

  • Mfr # 1-827880-2

  • Zoro # G101041985


product price: $12.75
/ea
Sold in multiples of 10 for $127.50

Key Features

Color
Natural
Features
Shrouded
Material
Glass-Filled Polyamide
Contact Type
Pin
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-827880-2
Zoro #
G101041985
UPC #
-
Country of Origin
Czechia

Details

Item
PCB Mount Header
Color
Natural
Features
Shrouded
Material
Glass-Filled Polyamide
Contact Type
Pin
Hole Center to Center
2.54 mm
Terminal Finish
Tin Plated
Terminal Type
Through Hole
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Number of Contacts
26
Contact Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.