Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13P MTA100 CONN ASSY POL RIB

  • Mfr # 4-643816-3

  • Zoro # G600928411


product price: $1.65
/ea
Sold in multiples of 50 for $82.50

Key Features

Insulation Color
Green
Features
Strain Relief
Terminal Type
Closed End Receptacle
Max. Voltage
250V AC
Wire Range
28 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-643816-3
Zoro #
G600928411
UPC #
-
Country of Origin
China

Dimensions

Overall Length
35.56 mm

Details

Item
Connector
Insulation Color
Green
Features
Strain Relief
Terminal Type
Closed End Receptacle
Max. Voltage
250V AC
Wire Range
28 AWG
Standards
UL, CSA Listed
Wire Type
Discrete Wire, Stranded
Connection Material
Copper Alloy
Max. Temp.
221 Degrees F
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Application
Signal, Wire and Cable, Power
Insulation Dia
0.06 in
Terminal Orientation
90 °
Mounting Type
Cable Mount
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.