Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 AMPMODU 2MM H AU LF

  • Mfr # 5176837-6

  • Zoro # G801043708


product price: $0.97
/ea
Sold in multiples of 90 for $87.30

Key Features

Max. Voltage
200V AC
Max. Temp.
105°C
Series
AMPMODU
Standards
UL E28476; CSA LR7189
Height
5.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5176837-6
Zoro #
G801043708
UPC #
-
Country of Origin
Unknown

Dimensions

Height
5.5 mm
Contact Plating Thickness
8 µin

Details

Item
PCB Mount Header
Max. Voltage
200V AC
Max. Temp.
105°C
Series
AMPMODU
Standards
UL E28476; CSA LR7189
Material
Thermoplastic
Color
Black
Number of Contacts
14
Terminal Finish
Tin Plated
Type
Breakaway
Connector Terminates To
Printed Circuit Board
Connection Material
Brass
Terminal Type
Through Hole
Contact Finish
Gold Plated; Matte Tin Plated
Flammability Rating
UL 94 V-0
Current Rating
1 A
Contact Type
Pin
Hole Center to Center
2 mm
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.