Zoro Homepage

14 MODIV HSG SR MRKD .100CL

  • Mfr # 2-87499-5

  • Zoro # G900956541


product price: $2.15
/ea
Sold in multiples of 43 for $92.45

Key Features

Color
Black
Height
3.55 mm
Number of Rows
1
Length
1.41 in
Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-87499-5
Zoro #
G900956541
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3.55 mm
Length
1.41 in

Details

Item
Connector
Color
Black
Number of Rows
1
Material
Thermoplastic
Features
Stamped
Standards
CSA LR7189; UL E28476
Max. Voltage
250V AC
Connection Material
Beryllium Copper
Contact Type
Socket
Current Rating
3 A
Hole Center to Center
2.54 mm
Number of Contacts
14
Max. Temp.
105°C
Terminal Type
Crimp
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Flame Retardant
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.