Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 MTE RCPT SR LATCH .100CL

  • Mfr # 1-103644-3

  • Zoro # G600945159


product price: $4.25
/ea
Sold in multiples of 17 for $72.25

Key Features

Type
Receptacle
Color
Black
Min. Single Wire Size
26 AWG
Insulation Material
Thermoplastic
Current
3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-103644-3
Zoro #
G600945159
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Max. Insulation Dia.
1.37 mm
For Minimum Wire Size - Solid
26 AWG
Maximum Single Wire Size
22 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Connector
Type
Receptacle
Color
Black
Insulation Material
Thermoplastic
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Insulation Displacement Crimp
Material
Thermoplastic
Connection Material
Phosphor Bronze
Max. Temp.
105°C
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Number of Contacts
14
Contact Finish
Bright
Current Rating
3 A
Number of Rows
1
Contact Type
Socket
Terminal Finish
Tin-Lead
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Termination Style
Insulation Displacement Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.