
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-794680-4
Zoro #
G201043995
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
30 AWG
Max. Insulation Dia.
1.52 mm
Contact Plating Thickness
2.54 to 7.62 µm
Max. Single Wire Size
20 AWG
Details
Item
Header
For Use With
Receptacle Housing
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Material
High Temperature Nylon
Color
Black
Current Rating
5 A
Hole Center to Center
3 mm
Terminal Finish
Matte Tin Plated; Tin-Lead
Flammability Rating
UL 94 V-0
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Number of Contacts
14
Contact Finish
Tin Plated
Contact Type
Pin
Terminal Type
Through Hole - Solder
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.