
14P MTA100 FD THRU ASSY BLUE
Mfr # 4-640622-4
Zoro # G600928633
product price: $1.95
/eaSold in multiples of 41 for $79.95
Key Features
Insulation Color
Blue
Connection Material
Copper Alloy
Wire Type
Discrete Wire, Stranded
Terminal Type
Feed Through Receptacle
Standards
UL, CSA Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-640622-4
Zoro #
G600928633
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1-1/2 in
Details
Item
Connector
Insulation Color
Blue
Connection Material
Copper Alloy
Wire Type
Discrete Wire, Stranded
Terminal Type
Feed Through Receptacle
Standards
UL, CSA Listed
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Max. Temp.
221 Degrees F
Wire Range
26 AWG
Features
Strain Relief
Max. Voltage
250V AC
Application
Signal, Wire and Cable
Terminal Orientation
90 °
Insulation Dia
0.06 in
Mounting Type
Cable Mount
Contact Plating Material
Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.