Zoro Homepage

14P MTA100 SHRD HDR F/L R/A SN

  • Mfr # 3-644488-4

  • Zoro # G700928397


product price: $2.15
/ea
Sold in multiples of 40 for $86.00

Key Features

Insulation Color
Black
Application
Signal, Printed Circuit Board
Connection Material
Copper Alloy
Features
Shrouded Header
Connection Type
Right Angle, Through Hole - Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-644488-4
Zoro #
G700928397
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.084 in
Pin Length (In.)
0.2 in

Details

Item
Connector
Insulation Color
Black
Application
Signal, Printed Circuit Board
Connection Material
Copper Alloy
Features
Shrouded Header
Connection Type
Right Angle, Through Hole - Solder
Terminal Type
Pin
Standards
UL, CSA Listed
Max. Temp.
221 Degrees F
Max. Voltage
250V AC
Contact Plating Material
Nickel
Mounting Type
Board Mount; Right Angle; Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.