Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14P VAL-U-LOK BMI VRT HDR V2

  • Mfr # 1-1586585-4

  • Zoro # G700939140


product price: $0.76
/ea
Sold in multiples of 200 for $152.00

Key Features

Color
Natural
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
9 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1586585-4
Zoro #
G700939140
UPC #
-
Country of Origin
China

Dimensions

Width
0.59 in
Height
14.1 mm
Length
36 mm
Max. Insulation Dia.
3.1 mm
Contact Plating Thickness
0.1 µm

Details

Item
Header
Color
Natural
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
9 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Hole Center to Center
4.2 mm
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Features
Circuit Identification Feature; Shrouded
Material
Nylon
Contact Type
Pin
Number of Rows
2
Current Rating
9 A
Number of Contacts
14
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.