
14POS 5.0MM CE VRT HDR TRM BLK
Mfr # 1-796642-4
Zoro # G700938952
product price: $5.89
/eaSold in multiples of 200 for $1,178.00
Key Features
Color
Green
Maximum Voltage
300 V AC
Current
15 A
Max. Voltage
300V AC
For Use With
Printed Circuit Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-796642-4
Zoro #
G700938952
UPC #
-
Country of Origin
Italy
Details
Color
Green
Maximum Voltage
300 V AC
Current
15 A
Max. Voltage
300V AC
For Use With
Printed Circuit Board
Material
Glass-Filled Polyamide
Connection Material
Copper Alloy
Connector Type
Header
Hole Center to Center
5 mm
Current Rating
15 A
Contact Finish
Tin Plated
Number of Contacts
14
Number of Rows
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.