Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.5 MINI CT D/R SMT 24P V ONTA

  • Mfr # 2-292229-4

  • Zoro # G401042064


product price: $1.59
/ea
Sold in multiples of 400 for $636.00

Key Features

For Use With
Receptacle Connector
Length
23.5 mm
Min. Single Wire Size
28 AWG
Max. Voltage
50V AC/DC
Max. Temp.
105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-292229-4
Zoro #
G401042064
UPC #
-
Country of Origin
China

Dimensions

Length
23.5 mm
Min. Single Wire Size
28 AWG
Width
0.326 in
Height
0.291 in
Contact Plating Thickness
1 µm
Max. Single Wire Size
24 AWG
Max. Insulation Dia.
0.041 in

Details

Item
Connector
For Use With
Receptacle Connector
Max. Voltage
50V AC/DC
Max. Temp.
105°C
Standards
CSA Certified; UL E28476
Color
Beige
Material
Nylon
Features
Shrouded
Hole Center to Center
1.5 mm
Terminal Finish
Tin Plated
Number of Rows
2
Wire Type
Discrete
Connector Type
Header
Contact Finish
Tin Plated
Current Rating
2 A
Number of Contacts
24
Flammability Rating
UL 94 V-0
Connection Material
Brass
Terminal Type
Surface Mount
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.