Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.5 MINI CT D/R SMT 32P V ONTA

  • Mfr # 3-292229-2

  • Zoro # G101044054


product price: $1.79
/ea
Sold in multiples of 400 for $716.00

Key Features

Length
29.5 mm
Min. Single Wire Size
28 AWG
Max. Voltage
50V AC/DC
Max. Temp.
105°C
Standards
UL 94V-0; CSA Certified; UL E28476
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-292229-2
Zoro #
G101044054
UPC #
-
Country of Origin
China

Dimensions

Length
29.5 mm
Min. Single Wire Size
28 AWG
Width
0.326 in
Height
7.4 mm
Contact Plating Thickness
1 µm
Max. Insulation Dia.
0.041 in
Max. Single Wire Size
24 AWG

Details

Item
PCB Mount Header
Max. Voltage
50V AC/DC
Max. Temp.
105°C
Standards
UL 94V-0; CSA Certified; UL E28476
Color
Beige
Material
Nylon
Features
Shrouded
Number of Contacts
32
Wire Type
Discrete
Hole Center to Center
1.5 mm
Current Rating
2 A
Connector Terminates To
Printed Circuit Board
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Terminal Type
Surface Mount
Number of Rows
2
Contact Type
Pin
Flammability Rating
UL 94 V-0
Connection Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.