Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.5 MINI CT SGL H SMT W BOSS 1

  • Mfr # 1-292227-7

  • Zoro # G100973331


product price: $1.35
/ea
Sold in multiples of 700 for $945.00

Key Features

Color
Natural
Min. Single Wire Size
28 AWG
Insulation Material
Nylon
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-292227-7
Zoro #
G100973331
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.192 in
Height
0.303 in
Max. Insulation Dia.
0.041 in
Max. Single Wire Size
24 AWG
Length
30 mm
Contact Plating Thickness
1 µm
Maximum Single Wire Size
24 AWG
Minimum Single Wire Size
28 AWG

Details

Item
Connector
Color
Natural
Insulation Material
Nylon
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
2 A
Standards
CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Terminal Type
Surface Mount
Features
Shrouded
Connection Material
Brass
Connector Type
Header
Hole Center to Center
1.5 mm
For Use With
Receptacle Connector
Wire Type
Discrete
Material
Nylon
Contact Finish
Pre-Tin Plated
Number of Rows
1
Contact Type
Pin
Current Rating
2 A
Number of Contacts
17
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.