Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1.5 MINI CT SGL H SMT W BOSS 2 292227-2

1.5 MINI CT SGL H SMT W BOSS 2 (Discontinued)

  • Mfr # 292227-2
  • Zoro # G401041531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292227-2
Zoro #
G401041531
UPC #
-
Country of Origin
China

Dimensions

Length
0.295 in
Min. Single Wire Size
28 AWG
Width
0.192 in
Height
7.7 mm
Max. Insulation Dia.
0.041 in
Max. Single Wire Size
24 AWG
Contact Plating Thickness
1 µm

Details

Item
PCB Mount Header
Max. Voltage
50V AC/DC
Max. Temp.
105°C
Standards
UL 94V-0; CSA Certified; UL E28476
Features
Shrouded
Color
Natural
Material
Nylon
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Hole Center to Center
1.5 mm
Contact Type
Pin
Terminal Type
Surface Mount
Number of Contacts
2
Wire Type
Discrete
Contact Finish
Pre-Tin Plated
Terminal Finish
Pre-Tin Plated
Number of Rows
1
Current Rating
2 A
Connection Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.