Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.5 MINI CT SGL V SMT W/BOSPO

  • Mfr # 1-292232-4

  • Zoro # G300973667


product price: $1.25
/ea
Sold in multiples of 500 for $625.00

Key Features

Color
Beige
Min. Single Wire Size
28 AWG
Insulation Material
Nylon
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-292232-4
Zoro #
G300973667
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.185 in
Height
0.272 in
Max. Insulation Dia.
0.041 in
Length
23.5 mm
Max. Single Wire Size
24 AWG
Contact Plating Thickness
1 µm
Minimum Single Wire Size
28 AWG
Maximum Single Wire Size
24 AWG

Details

Item
Connector
Color
Beige
Insulation Material
Nylon
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
2 A
Standards
CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Brass
Connector Type
Header
Max. Temp.
105°C
Terminal Type
Surface Mount
Features
Shrouded
Hole Center to Center
1.5 mm
Wire Type
Discrete
For Use With
Receptacle Connector
Material
Nylon
Contact Type
Pin
Number of Contacts
14
Contact Finish
Tin Plated
Current Rating
2 A
Number of Rows
1
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.