Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 MTE HDR SRST LATCH .100CL

  • Mfr # 1-103639-4

  • Zoro # G000937655


product price: $2.89
/ea
Sold in multiples of 26 for $75.14

Key Features

Color
Black
Current
3 A
Height
13.59 mm
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-103639-4
Zoro #
G000937655
UPC #
-
Country of Origin
China

Dimensions

Height
13.59 mm
Length
40.64 mm
Contact Plating Thickness
2.54 µm

Details

Item
PCB Mount Header
Color
Black
Current
3 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Material
Thermoplastic
Connection Material
Brass
Max. Temp.
105°C
Terminal Type
Insulation Displacement Crimp
Features
Shrouded
For Use With
Receptacle Housing Assembly
Contact Finish
Tin-Lead Plated
Number of Rows
1
Current Rating
3 A
Contact Type
Pin
Number of Contacts
15
Connector Terminates To
Printed Circuit Board
Terminal Finish
Bright Tin-Lead Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.