
15 POS HDF PLUG MS LEAD FREE
Mfr # 1658608-3
Zoro # G901037454
product price: $12.19
/eaSold in multiples of 40 for $487.60
Key Features
Style - Connector
Low Profile 90 Degrees
Cable Clamping Method
Insulation Displacement Crimp (IDC)
Use With - Nonmetallic Building Cable
Ribbon Cable
Color
Black
Material
Thermoplastic; Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1658608-3
Zoro #
G901037454
UPC #
-
Country of Origin
China
Details
Style - Connector
Low Profile 90 Degrees
Cable Clamping Method
Insulation Displacement Crimp (IDC)
Use With - Nonmetallic Building Cable
Ribbon Cable
Item
Connector
Color
Black
Material
Thermoplastic; Steel
Type
Plug, Pin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.