
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-172171-9
Zoro #
G301048692
UPC #
-
Country of Origin
China
Details
Item
Housing
Color
Black
Number of Rows
3
Insulation Material
Nylon
Maximum Voltage
600 V AC/DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Application
Power, Signal
Max. Temp.
105°C
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Max. Voltage
600V AC/DC
Features
Circuit Identification Feature
Contact Type
Socket
For Use With
Mini-Universal MATE-N-LOK Cap Housing/PC Board Pin Headers
Hole Center to Center
4.2 mm
Number of Contacts
15
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.