
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5650950-5
Zoro #
G300953225
UPC #
-
Country of Origin
China
Details
Item
Connector
Type
Plug
Color
Gray
Insulation Material
Glass-Filled Polyester
Application
Signal
Current
5.5 A
Maximum Operating Temperature
125 Degrees C
Hole Center to Center
2.54 mm
Material
Glass-Filled Polyester
Max. Temp.
125°C
Connector Type
Plug
Connector Terminates To
Printed Circuit Board
Number of Rows
3
Number of Contacts
150
Current Rating
5.5 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.