Zoro Homepage
This item is Discontinued.
Te Connectivity .156 DIA SHUR PLUG PTPBR 1217606-1

.156 DIA SHUR PLUG PTPBR (Discontinued)

  • Mfr # 1217606-1
  • Zoro # G400979309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1217606-1
Zoro #
G400979309
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.805 in
Barrel Inside Dia.
0.06 in

Details

Insulation Type
Non-Insulated
Wire Range
0.8 to 2 mm²
Max. Temp.
221 Degrees F
Seam
Closed Barrel
Terminal Type
Shur-Plug
Wire Type
Regular Wire
Terminal Orientation
Straight
Contact Plating Material
Pre-Tin, Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.