Zoro Homepage

15VT1=F7334 S0

  • Mfr # 6609047-3

  • Zoro # G000984468


product price: $93.15
/ea
Free Shipping & Returns

Key Features

Current Rating (A)
15
Input Type
.250" FASTON
Filtered
Yes
Filter Type
Power Line
Voltage (Max) (VAC)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609047-3
Zoro #
G000984468
UPC #
-
Country of Origin
China

Details

Current Rating (A)
15
Input Type
.250" FASTON
Filtered
Yes
Filter Type
Power Line
Voltage (Max) (VAC)
250
Output Type
.250" FASTON
Leakage Current (Max) (120VAC, 60Hz) (mA)
1.2
Mount Style
Flanged
Operating Temperature Range (°C)
-10 ° - 40
Leakage Current (Max) (250VAC, 50Hz) (mA)
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.