Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 16-14 AWG Heat-Shrink Fork Terminal #10 Stud PK25 CPGI-B-106-2502-25

16-14 AWG Heat-Shrink Fork Terminal #10 Stud PK25 (Discontinued)

  • Mfr # CPGI-B-106-2502-25
  • Zoro # G3905885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGI-B-106-2502-25
Zoro #
G3905885
UPC #
-
Country of Origin
Mexico

Dimensions

Stud Size
#10
Tongue Width - Wire Connector
0.39 in
Overall Length
1.38 in
Minimum Wire Size
16 AWG
Maximum Wire Size
14 AWG
Tongue Width
0.39 in
Wire Size Range
16 AWG - 14 AWG
For Wire Size
14 AWG, 16 AWG

Details

Wire Range
16 to 14 AWG
Insulation Type
Heat Shrink
Insulation Color
Blue
Features
Funnel Entry
Standards
UL Listed
Terminal Connection
Crimp
Connection Type
Crimp
Max. Voltage
600 V
Max. Temp.
257 Degrees F
Item
Fork Terminal
Terminal Type
Standard
Seam
Brazed
Connection Material
Tin-Plated Copper
Contact Finish
Tin
Terminal Shape
Fork
Termination Style
Crimp and Heat Shrink
Seam Style
Brazed
Maximum Operating Temperature
257 Degrees F
Minimum Operating Temperature
-67 Degrees F
Insulation Material
Nylon
Barrel Style
Funnel Entry, Insulation Grip
RoHS Compliant
Yes
Maximum Voltage
600 V
Contact Material
Copper
Termination
Crimp Termination & Heat Shrink

Description

Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Blue, Insulation Material Nylon, Maximum Operating Temperature 257 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 14 AWG, Stud Size #10, Termination Style Crimp and Heat Shrink, RoHS Compliant Yes, Seam Style Brazed, Standards UL Listed, Barrel Style Funnel Entry, Insulation Grip, Connection Material Tin-Plated Copper, Connection Type Crimp, Insulation Type Heat Shrink, Minimum Operating Temperature -67 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.