Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK25 CPGI-B-106-1402-25

16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (Discontinued)

  • Mfr # CPGI-B-106-1402-25
  • Zoro # G4016625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGI-B-106-1402-25
Zoro #
G4016625
UPC #
-
Country of Origin
Mexico

Dimensions

Stud Size
#8
Overall Length
1.3 in
Tongue Width - Wire Connector
0.31 in
For Wire Sizes
16 AWG to 14 AWG
Ring Width Ranges
0.26 - 0.50 inches
Tongue Width
0.31 in
For Wire Size
14 AWG, 16 AWG
Minimum Wire Size
16 AWG
Maximum Wire Size
14 AWG

Details

Wire Range
16 to 14 AWG
Insulation Type
Heat Shrink
Insulation Color
Blue
Terminal Connection
Crimp
Terminal Type
Standard
Connection Material
Tin-Plated Copper
Connection Type
Crimp
Max. Temp.
257 Degrees F
Item
Ring Terminal
Seam
Brazed
Standards
cRUus
Max. Voltage
600 V
Contact Material
Copper
Insulation Material
Polyolefin
Seam Style
Brazed
RoHS Compliant
Yes
Maximum Voltage
600 V
Contact Finish
Tin
Maximum Operating Temperature
257 Degrees F
Terminal Shape
Ring Terminal
Termination Style
Crimp
Minimum Operating Temperature
257 Degrees F
Termination
Crimp Termination with Heat Shrink
Insulation
Heat Shrink (Polyolefin)

Description

Ring Terminal, Insulation Color Blue, Insulation Material Polyolefin, Maximum Operating Temperature 257 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.31 in, Contact Finish Tin, Contact Material Copper, Standards cRUus, Insulation Type Heat Shrink, Minimum Operating Temperature 257 Degrees F, Overall Length 1.3 in, RoHS Compliant Yes, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.