
Butt Splice Wire Connector, 14 AWG Max, Blue, Polyolefin Insulation (Discontinued)
- Mfr # 2-55825-1
- Zoro # G700975933
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-55825-1
Zoro #
G700975933
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Wire Insulation Diameter (Max)
.19 in
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Blue
Insulation Material
Polyolefin
Material
Copper
Finish
Tin, Unplated
Contact Plating Material
Tin
Military Category
No
Sealable
Yes
Terminal & Splice Style
Splice
Serrated
No
Support Style
Insulation Support
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.