
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102448-6
Zoro #
G101042005
UPC #
-
Country of Origin
Mexico
Dimensions
Min. Single Wire Size
22 AWG
Height
6.1 mm
Length
20.32 mm
Max. Single Wire Size
20 AWG
Max. Insulation Dia.
0.05 in
Details
Item
Connector
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Features
Stamped
Material
PBT
Color
Black
Hole Center to Center
2.54 mm
Flammability Rating
UL 94 V-0
Current Rating
3 A
Terminal Type
Insulation Displacement Crimp
Connector Terminates To
Wire & Cable
Number of Contacts
16
Connector Type
Receptacle
Contact Type
Socket
Number of Rows
2
Connection Material
Copper Alloy
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.