Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 16 MODI BDMNT RCPT SR .156CL 1-87993-6

16 MODI BDMNT RCPT SR .156CL (Discontinued)

  • Mfr # 1-87993-6
  • Zoro # G001040910
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-87993-6
Zoro #
G001040910
UPC #
-
Country of Origin
Mexico

Dimensions

Height
7.62 mm
Contact Plating Thickness
2.01 µm

Details

Item
PCB Mount Receptacle
Max. Temp.
105°C
Series
AMPMODU
Standards
UL E28476; CSA LR16455
Color
Black
Material
Vydyne
Connection Material
Phosphor Bronze
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Contact Finish
Tin Plated
Number of Contacts
16
Contact Type
Socket
Number of Rows
1
Hole Center to Center
3.96 mm
Current Rating
5 A
Flammability Rating
UL 94 V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.