
16 MODII 2PC DR CE RECPT ASSY RoHS (Discontinued)
- Mfr # 6-534975-5
- Zoro # G801043180
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-534975-5
Zoro #
G801043180
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
15 µin
Details
Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal; High Temperature
Series
AMPMODU
Standards
CSA LE7189; UL E28476
Color
Black
Material
Thermoplastic
Number of Rows
2
Contact Type
Socket
Number of Contacts
16
Hole Center to Center
2.54 mm
Terminal Type
Through Hole - Solder
Flammability Rating
UL 94 V-0
Contact Finish
Matte Gold Plated
Connector Terminates To
Printed Circuit Board
Current Rating
3 A
Terminal Finish
Tin Plated
Connection Material
Phosphor Bronze
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.