Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 16 MODII HDR DRST SFMNT B/A 1-146134-9

16 MODII HDR DRST SFMNT B/A (Discontinued)

  • Mfr # 1-146134-9
  • Zoro # G100937166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-146134-9
Zoro #
G100937166
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
100 to 200 µin

Details

Item
PCB Mount Header
Type
Breakaway
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Application
High Temperature
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Surface Mount
Hole Center to Center
2.54 mm
Material
Thermoplastic
Connection Material
Phosphor Bronze
Max. Temp.
125°C
Number of Contacts
16
Contact Finish
Tin Plated
Number of Rows
2
Contact Type
Pin
Current Rating
3 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Termination Style
Surface Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.