Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 MODII HDR SRRA SHRD .100CL

  • Mfr # 1-102203-3

  • Zoro # G800937756


product price: $4.29
/ea
Sold in multiples of 20 for $85.80

Key Features

Color
Black
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-102203-3
Zoro #
G800937756
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
15 µin

Details

Item
Connector
Color
Black
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Connector Type
Header
Material
Thermoplastic
For Use With
Printed Circuit Board
Connection Material
Phosphor Bronze
Features
With Board Standoff; Shrouded
Max. Temp.
105°C
Terminal Type
Through Hole
Contact Finish
Gold Plated; Tin-Lead over Nickel Plated
Current Rating
3 A
Number of Contacts
16
Contact Type
Pin
Number of Rows
1
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin-Lead over Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.