Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 16 MODIV VRT DR DE .300 WIDE 5-147100-6

16 MODIV VRT DR DE .300 WIDE (Discontinued)

  • Mfr # 5-147100-6
  • Zoro # G901042380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-147100-6
Zoro #
G901042380
UPC #
-
Country of Origin
United States

Dimensions

Height
5.03 mm
Contact Plating Thickness
150 to 300 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
333V AC
Max. Temp.
125°C
Series
AMPMODU, MOD IV
Standards
UL E28476; CSA LR7189
Material
Glass-Filled Thermoplastic
Number of Contacts
16
Contact Type
Socket
Number of Rows
2
Current Rating
2 A
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.54 mm
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Terminal Type
Through Hole
Contact Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.