Zoro Homepage

16 MTE COUPLING SHRD SR

  • Mfr # 1-103680-3

  • Zoro # G401009074


product price: $2.75
/ea
Sold in multiples of 2000 for $5,500.00

Key Features

Type
Coupling Shroud
Color
Black
Insulation Material
Thermoplastic
Current
3 A
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-103680-3
Zoro #
G401009074
UPC #
-
Country of Origin
Mexico

Details

Item
Coupling Shroud
Type
Coupling Shroud
Color
Black
Insulation Material
Thermoplastic
Current
3 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
With Guides
Max. Temp.
105°C
Terminal Type
Insulation Displacement Crimp
Hole Center to Center
2.54 mm
Material
Thermoplastic
For Use With
MTE Receptacle Assemblies
Current Rating
3 A
Number of Rows
1
Number of Contacts
16
Flammability Rating
UL 94 V-0
Termination Style
Insulation Displacement Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.