Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 16 NOVO MIL/CTR 30DP LEAD FREE 1658622-3

16 NOVO MIL/CTR 30DP LEAD FREE (Discontinued)

  • Mfr # 1658622-3
  • Zoro # G901040973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1658622-3
Zoro #
G901040973
UPC #
-
Country of Origin
China

Dimensions

Length
24.89 mm
Height
15.16 mm
Width
0.2949 in
Max. Insulation Dia.
0.94 mm
Max. Single Wire Size
26 AWG
Contact Plating Thickness
0.76 µm
Min. Single Wire Size
28 AWG

Details

Item
Connector
Number of Rows
2
Material
Thermoplastic
Standards
CSA Certified; UL E28476; UL Recognized
Application
Signal
Color
Black
Max. Temp.
105°C
Contact Type
Socket
Terminal Finish
Tin Plated
Connector Terminates To
Wire & Cable
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Connection Material
Phosphor Bronze
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Max. Voltage
250V AC
Flammability Rating
UL 94 V-0
Current Rating
1 A
Number of Contacts
16

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.