Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 16 POS 5.0 MM R/A PLUG TRM BLK 1-796640-6

16 POS 5.0 MM R/A PLUG TRM BLK (Discontinued)

  • Mfr # 1-796640-6
  • Zoro # G100983316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-796640-6
Zoro #
G100983316
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Voltage
300 VAC
Side Stackable
Yes
Connector & Contact Terminates To
Wire & Cable
Interlock
Without
Number of Positions
16
Contact Base Material
Phosphor Bronze
Connector Style
Plug
Housing Color
Green
Number of Rows
1
Housing Material
Polyamide 6.6 GF
Block Type
None
Wire Range
30 to 12 AWG
Screwless Terminal Block
No
Screw Material
Brass
Contact Mating Area Plating Material
Tin
Screw Flange
Without
Wire Entry Angle
Side
Screw Plating Material
Nickel
Centerline (Pitch)
.197 in
Mounting Angle
Right Angle
Current Rating (Max)
15 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.