
16 POS 5.0 MM R/A PLUG TRM BLK
Mfr # 1-796641-6
Zoro # G000983331
product price: $16.55
/eaSold in multiples of 200 for $3,310.00
Key Features
Shrouded
No
Housing Color
Black
Screw Plating Material
Nickel
Screw Flange
Without
Wire Entry Angle
Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-796641-6
Zoro #
G000983331
UPC #
-
Country of Origin
Italy
Dimensions
Screw Size
M3
Details
Shrouded
No
Housing Color
Black
Screw Plating Material
Nickel
Screw Flange
Without
Wire Entry Angle
Side
Screwless Terminal Block
No
Block Type
None
Number of Rows
1
Contact Base Material
Phosphor Bronze
Centerline
5 mm [ .197 in ]
Voltage (VAC)
300
Mounting Angle
Right Angle
Interlock
Without
Housing Material
Polyamide 6.6 GF
Applies To
Wire/Cable
Side Stackable
Yes
Connector Style
Plug
Contact Mating Area Plating Material
Tin
Screw Material
Brass
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Number of Positions
16
Current Rating (Max) (A)
15
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.