
16 POS TERMI-BLOK PLUG C. VITI
Mfr # 1-284511-6
Zoro # G700930154
product price: $15.59
/eaSold in multiples of 10 for $155.90
Key Features
Connector Style
Plug
Wire Entry Angle
Side
Centerline
3.81 mm [ .1499 in ]
Number of Rows
1
Screwless Terminal Block
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-284511-6
Zoro #
G700930154
UPC #
-
Country of Origin
Italy
Dimensions
Screw Size
M2
Details
Connector Style
Plug
Wire Entry Angle
Side
Centerline
3.81 mm [ .1499 in ]
Number of Rows
1
Screwless Terminal Block
No
Contact Base Material
Phosphor Bronze
Shrouded
No
Screw Flange
With
Number of Positions
16
Interlock
Without
Side Stackable
No
Voltage (VAC)
300
Current Rating (Max) (A)
11
Screw Plating Material
Nickel
Housing Material
Polyamide 6.6
Housing Color
Green
Mounting Angle
Right Angle
Block Type
None
Contact Mating Area Plating Material
Tin
Screw Material
Brass
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Applies To
Wire
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.