Zoro Homepage
This item is Discontinued.
Te Connectivity .163 Inch Centerline, 600 V, 9.5 A Max. Connector Accessory 1-794772-0

.163 Inch Centerline, 600 V, 9.5 A Max. Connector Accessory (Discontinued)

  • Mfr # 1-794772-0
  • Zoro # G905785467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-794772-0
Zoro #
G905785467
UPC #
-
Country of Origin
United States

Details

Item
Interface Seal
Type
Interface Seal
Insulation Material
Urethane Foam
Maximum Operating Temperature
90 Degrees C
Material
Urethane Foam
Max. Temp.
90°C
For Use With
Mini Universal MATE-N-LOK Sealed Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.