Zoro Homepage
This item is Discontinued.
Te Connectivity 164TL22=RECT MOM ILLUM PB 2NO& 3-1437569-5

164TL22=RECT MOM ILLUM PB 2NO& (Discontinued)

  • Mfr # 3-1437569-5
  • Zoro # G300983758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1437569-5
Zoro #
G300983758
UPC #
-
Country of Origin
United States

Dimensions

Panel Cutout Diameter
16 mm
Button Width
.59 in

Details

For Use With
Lens Model 64T(*) (where * equals (2) Red, (3) Orange, (4) Yellow, (5) Green, (6) Blue, or (9) White., T1 3/4 midget flanged base lamps.
Ganged
No
Oil-Tight
No
Mounting Type
Panel
Type of Contact
2 NO & 2 NC
Illuminated
Yes
Switch Contact Plating Material
Gold
Product Type
Switch
Mounting Angle
Vertical
Dust Proof
No
Tactile
Yes
Switch Type
Pushbutton
Low Profile
No
Operating Function
Momentary
Seal Type
IP65
Snap Action
With
Contact Current Rating
5 A
Process Sealed
No
Actuator Style
Rectangular
Number of Actuators
Single

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.