Zoro Homepage

16AYA6A=F7745A

  • Mfr # 6609068-2

  • Zoro # G700985413


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Wiring Configuration
WYE (4 wire + ground)
Filtered
Yes
Filter Type
3-Phase Power Line
Mount Style
Flanged
Operating Temperature Range
-10 ° - 40 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609068-2
Zoro #
G700985413
UPC #
-
Country of Origin
China

Details

Wiring Configuration
WYE (4 wire + ground)
Filtered
Yes
Filter Type
3-Phase Power Line
Mount Style
Flanged
Operating Temperature Range
-10 ° - 40 °C
Input Type
Stud
Leakage Current (Max) (250VAC, 50Hz)
2.82 mA
Voltage (Max)
440 VAC
Output Type
Stud
Current Rating
16 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.