Zoro Homepage

16P AMPMODU II STIFT LEI

  • Mfr # 1-826656-6

  • Zoro # G901041765


product price: $2.85
/ea
Sold in multiples of 28 for $79.80

Key Features

Max. Temp.
105°C
Material
PBT
Type
Breakaway
Color
Green
Number of Contacts
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-826656-6
Zoro #
G901041765
UPC #
-
Country of Origin
Poland

Dimensions

Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Max. Temp.
105°C
Material
PBT
Type
Breakaway
Color
Green
Number of Contacts
32
Number of Rows
2
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Contact Finish
Gold Plated
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole
Terminal Finish
Tin Plated
Current Rating
5 A
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.