
16P FOB SMD P&P MICRO-MATCH VALUE LINE
Mfr # 8-2178711-6
Zoro # G301039201
product price: $1.59
/eaSold in multiples of 900 for $1,431.00
Key Features
Max. Voltage
100V DC
Max. Temp.
85°C
Height
0.21 in
Color
Black
Material
Glass-Filled Polyamide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-2178711-6
Zoro #
G301039201
UPC #
-
Country of Origin
Germany
Dimensions
Height
0.21 in
Details
Item
Connector
Max. Voltage
100V DC
Max. Temp.
85°C
Color
Black
Material
Glass-Filled Polyamide
Features
With Board Standoff and Vacuum Tape; Shrouded
For Use With
Male-In-Wire/Male-On-Board
Terminal Type
Surface Mount
Current Rating
0.95 A
Number of Contacts
16
Connection Material
Copper Alloy
Hole Center to Center
1.27 mm
Contact Type
Socket
Terminal Finish
Tin over Nickel
Contact Finish
Tin over Nickel
Connector Type
Female-on-Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.