Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 16P VAL-U-LOK VRTHDR W/PGS GW 1-2029059-6

16P VAL-U-LOK VRTHDR W/PGS GW (Discontinued)

  • Mfr # 1-2029059-6
  • Zoro # G600937222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2029059-6
Zoro #
G600937222
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
26 AWG
Width
0.383 in
Height
12.8 mm
Length
34.8 mm
Max. Single Wire Size
18 AWG
Max. Insulation Dia.
3.1 mm
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
18 AWG

Details

Item
Connector
Type
Header
Wire Connector Style
Rectangular
Color
White
Insulation Material
Polyamide
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
9 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Max. Temp.
105°C
Connector Type
Header
Green Environmental Attribute
Halogen Free
Hole Center to Center
4.19 mm
Terminal Type
Through Hole - Solder
Material
Polyamide
Features
Circuit Identification Feature; Shrouded
Contact Type
Pin
Contact Finish
Tin Plated
Number of Contacts
16
Number of Rows
2
Current Rating
9 A
Flammability Rating
UL 94 V-2
Connector Terminates To
Printed Circuit Board
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.