
16P.MICRO-MATCH MOB
Mfr # 1-215464-6
Zoro # G101040902
product price: $0.99
/eaSold in multiples of 2500 for $2,475.00
Key Features
Length
19.05 mm
Max. Voltage
100V AC/DC
Max. Temp.
105°C
Height
6.9 mm
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-215464-6
Zoro #
G101040902
UPC #
-
Country of Origin
Germany
Dimensions
Length
19.05 mm
Height
6.9 mm
Contact Plating Thickness
3 to 5 µm
Details
Item
Connector
Max. Voltage
100V AC/DC
Max. Temp.
105°C
Color
Red
Material
Glass-Filled Polyester
Features
With Board Standoff; Shrouded
Current Rating
1 A
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Connection Material
Copper Alloy
Connector Type
Plug
Hole Center to Center
1.27 mm
Contact Finish
Tin over Nickel
Terminal Type
Through Hole
Number of Contacts
16
Terminal Finish
Tin over Nickel; Tin Plated
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.