Zoro Homepage
This item is Discontinued.
Te Connectivity 16Pos  Mixed Rec Hsg Assy 1-1564337-1

16Pos Mixed Rec Hsg Assy (Discontinued)

  • Mfr # 1-1564337-1
  • Zoro # G205786355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1564337-1
Zoro #
G205786355
UPC #
-
Country of Origin
Germany

Dimensions

Width
1.012 in
Height
1.23 in
Length
67.2 mm

Details

Color
Black
Maximum Voltage
42 V DC
Maximum Operating Temperature
140 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled PBT
IP Rating
IP67
Max. Voltage
42V DC
Number of Contacts
16
Features
Terminal Position Assurance
Max. Temp.
140°C
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.