Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 17P/E 470KA 6X19FL 1624199-9

17P/E 470KA 6X19FL (Discontinued)

  • Mfr # 1624199-9
  • Zoro # G801049120
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1624199-9
Zoro #
G801049120
UPC #
-
Country of Origin
United Kingdom

Dimensions

Dimensions
19.2 x 17 mm

Details

Termination Type
Printed Circuit Board
Voltage Rating
350 V
Product Type
Variable Resistor
Resistance
470K Ω
Sealed
No
Power Rating
.25 W
Tolerance
0.2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.