Zoro Homepage

18 MODII HDR SRRA SHRD LF

  • Mfr # 6-102203-5

  • Zoro # G300939731


product price: $7.99
/ea
Sold in multiples of 11 for $87.89

Key Features

Color
Black
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-102203-5
Zoro #
G300939731
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
15 µin

Details

Item
PCB Mount Header
Color
Black
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Terminal Type
Through Hole
Material
Thermoplastic
Features
With Board Standoff; Shrouded
Contact Finish
Matte Gold Plated
Contact Type
Pin
Current Rating
3 A
Number of Rows
1
Number of Contacts
18
Terminal Finish
Tin Plated; Matte Tin Over Nickel
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.