Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 18 POS EP 2.5 HDR  GLOW WIRE 1-1744418-8

18 POS EP 2.5 HDR GLOW WIRE (Discontinued)

  • Mfr # 1-1744418-8
  • Zoro # G700937863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1744418-8
Zoro #
G700937863
UPC #
-
Country of Origin
China

Dimensions

Height
8.8 mm
Length
1.87 in

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Material
Nylon
Features
Shrouded
Connection Material
Copper Alloy
Hole Center to Center
2.5 mm
Contact Type
Pin
Number of Contacts
18
Current Rating
4.5 A
Number of Rows
1
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.