Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 187 Faston Rec 20-16 Awg Br 42452-1

187 Faston Rec 20-16 Awg Br (Discontinued)

  • Mfr # 42452-1
  • Zoro # G405900094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42452-1
Zoro #
G405900094
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.65 in

Details

Insulation Type
Non-Insulated
Standards
CSA Certified; UL Rating
Connection Type
F-Crimp
Wire Range
0.51 to 1.31 mm²
Features
Wire Insulation Support
Seam
Open
Wire Type
Stranded, Discrete Wire
Terminal Type
Quick Connect Receptacle
Connection Material
Brass
Application
Wire & Cable
Terminal Orientation
Straight
Contact Plating Material
Unplated
Insulation Dia
0.09 to 0.13 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.